- 20 mm Bore Diameter
- 64 mm Housing Length
- Standard Duty Type
- Set Screw Locking Type
features
- Nickel Plated Cast Iron Housing
- Stainless Steel Wide Inner Ring Bearing
- Set Screw Locking
- Silicone Rubber Dual Seals (B-Type)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Relubricatable through included Grease Zerk
- 1.5 lb
| Duty Type | Standard |
| Locking Type | Set Screw |
| Static Load Rating | 1220 N |
| Overall Width | 33 mm |
| Bolt Size | 5/16 in, M8 |
| Bore Dia. | 20 mm |
| Flange Type | 3-Bolt Flange |
| Housing Material | Nickel Plated |
| Housing Height | 108 mm |
| Closure Material | Silicone Rubber |
| Seal Type | Dual Seals (B-Type) |
| Housing Length | 64 mm |
| Dynamic Load Rating | 2440 N |
| Bearing Material | Stainless Steel |
| Grease Type | H1 Food Grade Grease |
| Operating Temperature [Max] | 250° F |
| Weight | 1.5 LB |
| EAN or UPC | 800675725020 |

