- 1.313 in Bore Diameter
- 95 mm Housing Length
- Standard Duty Type
- Set Screw Locking Type
features
- Nickel Plated Cast Iron Housing
- Stainless Steel Wide Inner Ring Bearing
- Set Screw Locking
- Silicone Rubber Dual Seals (B-Type)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Relubricatable through included Grease Zerk
- 2.9 lb
| Duty Type | Standard |
| Flange Type | 3-Bolt Flange |
| Seal Type | Dual Seals (B-Type) |
| Dynamic Load Rating | 4930 N |
| Bearing Material | Stainless Steel |
| Bore Dia. | 1.313 in |
| Static Load Rating | 2780 N |
| Locking Type | Set Screw |
| Operating Temperature [Max] | 250° F |
| Bolt Size | 7/16 in, M12 |
| Housing Height | 156 mm |
| Overall Width | 44 mm |
| Housing Length | 95 mm |
| Housing Material | Nickel Plated |
| Grease Type | H1 Food Grade Grease |
| Weight | 2.9 LB |
| EAN or UPC | 800675725754 |

