- 40 mm Bore Diameter
- 100 mm Housing Length
- Standard Duty Type
- Set Screw Locking Type
features
- Nickel Plated Cast Iron Housing
- Stainless Steel Wide Inner Ring Bearing
- Set Screw Locking
- Silicone Rubber Dual Seals (B-Type)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Relubricatable through included Grease Zerk
- 4 lb
| Bearing Material | Stainless Steel |
| Flange Type | 3-Bolt Flange |
| Housing Length | 100 mm |
| Grease Type | H1 Food Grade Grease |
| Locking Type | Set Screw |
| Dynamic Load Rating | 5660 N |
| Housing Height | 164 mm |
| Bore Dia. | 40 mm |
| Housing Material | Nickel Plated |
| Operating Temperature [Max] | 250° F |
| Overall Width | 51 mm |
| Bolt Size | 3/8 in, M10 |
| Duty Type | Standard |
| Static Load Rating | 3300 N |
| Seal Type | Dual Seals (B-Type) |
| Weight | 4.0 LB |
| EAN or UPC | 800675726423 |

