- 2 in Bore Diameter
- 185 mm Housing Length
- Standard Duty Type
- Set Screw Locking Type
features
- Nickel Plated Cast Iron Housing
- Stainless Steel Wide Inner Ring Bearing
- Set Screw Locking
- Silicone Rubber Dual Seals (B-Type)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Relubricatable through included Grease Zerk
- 8.6 lb
| Flange Type | Piloted Flange |
| Locking Type | Set Screw |
| Duty Type | Standard |
| Bore Dia. | 2 in |
| Bolt Size | 5/8 in, M16 |
| Bearing Material | Stainless Steel |
| Static Load Rating | 4890 N |
| Operating Temperature [Max] | 250° F |
| Overall Width | 46 mm |
| Pilot Diameter | 125 mm |
| Housing Material | Nickel Plated |
| Closure Type | Dual Seals (B-Type) |
| Grease Type | H1 Food Grade Grease |
| Bolt Circle Diameter | 150 mm |
| Dynamic Load Rating | 7780 N |
| Housing Height | 185 mm |
| Housing Length | 185 mm |
| Closure Material | Silicone Rubber |
| Weight | 8.6 LB |
| EAN or UPC | 800675727086 |

