- 2.438 in Bore Diameter
- 195 mm Housing Length
- Standard Duty Type
- Set Screw Locking Type
features
- Nickel Plated Cast Iron Housing
- Stainless Steel Wide Inner Ring Bearing
- Set Screw Locking
- Silicone Rubber Dual Seals (B-Type)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Relubricatable through included Grease Zerk
- 9.7 lb
| Locking Type | Set Screw |
| Operating Temperature [Max] | 250° F |
| Housing Height | 195 mm |
| Duty Type | Standard |
| Closure Type | Dual Seals (B-Type) |
| Housing Material | Nickel Plated |
| Dynamic Load Rating | 8910 N |
| Bore Dia. | 2.438 in |
| Grease Type | H1 Food Grade Grease |
| Overall Width | 57 mm |
| Static Load Rating | 5870 N |
| Housing Length | 195 mm |
| Pilot Diameter | 135 mm |
| Bearing Material | Stainless Steel |
| Bolt Circle Diameter | 160 mm |
| Bolt Size | 5/8 in, M16 |
| Closure Material | Silicone Rubber |
| Flange Type | Piloted Flange |
| Weight | 9.7 LB |
| EAN or UPC | 800675727253 |

