- 1.688 in Bore Diameter
- 156 mm Housing Length
- Standard Duty Type
- Set Screw Locking Type
features
- Nickel Plated Cast Iron Housing
- Stainless Steel Wide Inner Ring Bearing
- Set Screw Locking
- Silicone Rubber Dual Seals (B-Type)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Relubricatable through included Grease Zerk
- 6.2 lb
| Housing Height | 156 mm |
| Grease Type | H1 Food Grade Grease |
| Bearing Material | Stainless Steel |
| Bore Dia. | 1.688 in |
| Housing Material | Nickel Plated |
| Flange Type | Piloted Flange |
| Static Load Rating | 3680 N |
| Operating Temperature [Max] | 250° F |
| Overall Width | 36 mm |
| Bolt Circle Diameter | 130.2 mm |
| Duty Type | Standard |
| Bolt Size | 7/16 in, M12 |
| Housing Length | 156 mm |
| Pilot Diameter | 108 mm |
| Closure Type | Dual Seals (B-Type) |
| Locking Type | Set Screw |
| Dynamic Load Rating | 6230 N |
| Weight | 6.2 LB |
| EAN or UPC | 800675726553 |

