- Set Screw Locking Type
- Nickel Plated Housing Material
features
- Nickel Plated Cast Iron Housing
- Stainless Steel Wide Inner Ring Bearing
- Set Screw Locking
- Silicone Rubber Dual Seals (B-Type)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Relubricatable through included Grease Zerk
- 1.7 lb
| Closure Type | Dual Seals (B-Type) |
| Operating Temperature [Max] | 250° F |
| Grease Type | H1 Food Grade Grease |
| Thread Size | PF 3/4-14 |
| Housing Material | Nickel Plated |
| Bearing Material | Stainless Steel |
| Static Load Rating | 1220 N |
| Housing Height | 96 mm |
| Duty Type | Standard |
| Dynamic Load Rating | 2440 N |
| Locking Type | Set Screw |
| Overall Width | 31 mm |
| Housing Length | 64 mm |
| Bore Dia. | 0.75 in |
| Weight | 1.7 LB |
| EAN or UPC | 800675724559 |

