Skip to content Skip to navigation menu
Nickel Plated Set Screw 2 in Bore Hanger Ball Bearing

SUCNPHA 210 32

Nickel Plated Set Screw 2 in Bore Hanger Ball Bearing
Item #118118935
  • Set Screw Locking Type
  • Nickel Plated Housing Material
Nickel Plated Set Screw 2 in Bore Hanger Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Set Screw Locking Type
  • Nickel Plated Housing Material

features

  • Nickel Plated Cast Iron Housing
  • Stainless Steel Wide Inner Ring Bearing
  • Set Screw Locking
  • Silicone Rubber Dual Seals (B-Type)
  • Pre-Lubricated with quality H-1 Food Grade Grease
  • Relubricatable through included Grease Zerk
  • 4.6 lb
Bore Dia. 2 in
Closure Type Dual Seals (B-Type)
Bearing Material Stainless Steel
Overall Width 52 mm
Duty Type Standard
Dynamic Load Rating 6590 N
Locking Type Set Screw
Housing Length 118 mm
Relubrication Yes
Thread Size PF 1-11 1/2
Housing Material Nickel Plated
Closure Material Silicone Rubber
Housing Height 142 mm
Grease Type H1 Food Grade Grease
Operating Temperature [Max] 250° F
Static Load Rating 4070 N
Weight 4.6 LB
EAN or UPC 800675726911
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison