IPTCI
SUCNPT 205 14
Take Up Ball Bearing Mounted Unit, 0.875 in Bore, Nickel Plated Housing, Stainless Steel Insert, Set Screw Locking
Item #118118997
- Set Screw Locking Type
- 13.5 mm Slot Width
- Nickel Plated Housing Material
features
- Nickel Plated Cast Iron Housing
- Stainless Steel Wide Inner Ring Bearing
- Set Screw Locking
- Silicone Rubber Dual Seals (B-Type)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Relubricatable through included Grease Zerk
- 1.9 lb
| Dynamic Load Rating | 2670 N |
| Closure Material | Silicone Rubber |
| Housing Height | 89 mm |
| Relubrication | Yes |
| Bearing Material | Stainless Steel |
| Housing Length | 94 mm |
| Housing Material | Nickel Plated |
| Overall Width | 32 mm |
| Static Load Rating | 1440 N |
| Duty Type | Standard |
| Grease Type | H1 Food Grade Grease |
| Bore Dia. | 0.875 in |
| Slot Width | 13.5 mm |
| Distance Between Slots | 76.2 mm |
| Locking Type | Set Screw |
| Operating Temperature [Max] | 250° F |
| Weight | 1.9 LB |
| EAN or UPC | 800675724719 |
