IPTCI
SUCNPT 207 20
Take Up Ball Bearing Mounted Unit, 1.25 in Bore, Nickel Plated Housing, Stainless Steel Insert, Set Screw Locking
Item #118119004
- Set Screw Locking Type
- 13.5 mm Slot Width
- Nickel Plated Housing Material
features
- Nickel Plated Cast Iron Housing
- Stainless Steel Wide Inner Ring Bearing
- Set Screw Locking
- Silicone Rubber Dual Seals (B-Type)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Relubricatable through included Grease Zerk
- 3.5 lb
| Static Load Rating | 2780 N |
| Duty Type | Standard |
| Overall Width | 37 mm |
| Grease Type | H1 Food Grade Grease |
| Housing Material | Nickel Plated |
| Housing Height | 102 mm |
| Locking Type | Set Screw |
| Slot Width | 13.5 mm |
| Housing Length | 129 mm |
| Bearing Material | Stainless Steel |
| Operating Temperature [Max] | 250° F |
| Bore Dia. | 1.25 in |
| Dynamic Load Rating | 4930 N |
| Weight | 3.5 LB |
| EAN or UPC | 800675725648 |
