IPTCI
SUCNPT 209 28
Take Up Ball Bearing Mounted Unit, 1.75 in Bore, Nickel Plated Housing, Stainless Steel Insert, Set Screw Locking
Item #118119012
- Set Screw Locking Type
- 17.5 mm Slot Width
- Nickel Plated Housing Material
features
- Nickel Plated Cast Iron Housing
- Stainless Steel Wide Inner Ring Bearing
- Set Screw Locking
- Silicone Rubber Dual Seals (B-Type)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Relubricatable through included Grease Zerk
- 5.5 lb
| Static Load Rating | 3680 N |
| Locking Type | Set Screw |
| Housing Length | 144 mm |
| Dynamic Load Rating | 6230 N |
| Slot Width | 17.5 mm |
| Operating Temperature [Max] | 250° F |
| Overall Width | 49 mm |
| Housing Height | 117 mm |
| Bearing Material | Stainless Steel |
| Grease Type | H1 Food Grade Grease |
| Duty Type | Standard |
| Housing Material | Nickel Plated |
| Bore Dia. | 1.75 in |
| Weight | 5.5 LB |
| EAN or UPC | 800675726614 |
