IPTCI
SUCNPT 210 32
Take Up Ball Bearing Mounted Unit, 2.00 in Bore, Nickel Plated Housing, Stainless Steel Insert, Set Screw Locking
Item #118119015
- Set Screw Locking Type
- 17.5 mm Slot Width
- Nickel Plated Housing Material
features
- Nickel Plated Cast Iron Housing
- Stainless Steel Wide Inner Ring Bearing
- Set Screw Locking
- Silicone Rubber Dual Seals (B-Type)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Relubricatable through included Grease Zerk
- 5.7 lb
| Housing Height | 117 mm |
| Slot Width | 17.5 mm |
| Distance Between Slots | 101.6 mm |
| Duty Type | Standard |
| Locking Type | Set Screw |
| Grease Type | H1 Food Grade Grease |
| Dynamic Load Rating | 6590 N |
| Overall Width | 49 mm |
| Relubrication | Yes |
| Closure Material | Silicone Rubber |
| Operating Temperature [Max] | 250° F |
| Static Load Rating | 4070 N |
| Bearing Material | Stainless Steel |
| Housing Length | 149 mm |
| Housing Material | Nickel Plated |
| Bore Dia. | 2 in |
| Weight | 5.7 LB |
| EAN or UPC | 800675726904 |
