IPTCI
SUCNPT 212 39
Take Up Ball Bearing Mounted Unit, 2.4375 in Bore, Nickel Plated Housing, Stainless Steel Insert, Set Screw Locking
Item #118119020
- Set Screw Locking Type
- 27 mm Slot Width
- Nickel Plated Housing Material
features
- Nickel Plated Cast Iron Housing
- Stainless Steel Wide Inner Ring Bearing
- Set Screw Locking
- Silicone Rubber Dual Seals (B-Type)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Relubricatable through included Grease Zerk
- 10.6 lb
| Operating Temperature [Max] | 250° F |
| Relubrication | Yes |
| Locking Type | Set Screw |
| Housing Height | 146 mm |
| Distance Between Slots | 130.2 mm |
| Housing Length | 194 mm |
| Bore Dia. | 2.438 in |
| Duty Type | Standard |
| Static Load Rating | 5870 N |
| Bearing Material | Stainless Steel |
| Grease Type | H1 Food Grade Grease |
| Housing Material | Nickel Plated |
| Dynamic Load Rating | 8910 N |
| Slot Width | 27 mm |
| Closure Material | Silicone Rubber |
| Overall Width | 64 mm |
| Weight | 10.6 LB |
| EAN or UPC | 800675727239 |
