IPTCI
SUCNPTRS 204 12
Take Up Ball Bearing Mounted Unit, 0.75 in Bore, Nickel Plated Housing, Stainless Steel Insert, Set Screw Locking
Item #118119023
- Set Screw Locking Type
- 6.4 mm Slot Width
- Nickel Plated Housing Material
features
- Nickel Plated Cast Iron Housing
- Stainless Steel Wide Inner Ring Bearing
- Set Screw Locking
- Silicone Rubber Dual Seals (B-Type)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Relubricatable through included Grease Zerk
- 1.7 lb
| Slot Width | 6.4 mm |
| Housing Height | 79 mm |
| Operating Temperature [Max] | 250° F |
| Bore Dia. | 0.75 in |
| Relubrication | Yes |
| Closure Material | Silicone Rubber |
| Housing Length | 89 mm |
| Static Load Rating | 1220 N |
| Locking Type | Set Screw |
| Grease Type | H1 Food Grade Grease |
| Dynamic Load Rating | 2440 N |
| Distance Between Slots | 66.7 mm |
| Bearing Material | Stainless Steel |
| Housing Material | Nickel Plated |
| Overall Width | 31 mm |
| Duty Type | Standard |
| Weight | 1.7 LB |
| EAN or UPC | 800675724580 |
