IPTCI
SUCSF 204 12 CAP READY
Stainless Steel 0.75 in Bore Standard Duty 4-Bolt Flange Ball Bearing
Item #118119044
- 0.75 in Bore Diameter
- 86 mm Housing Length
- Standard Duty Type
- Set Screw Locking Type
features
- Stainless Steel Housing
- Stainless Steel Wide Inner Ring Bearing
- Set Screw Locking
- Silicone Rubber Dual Seals (B-Type)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Relubricatable through included Grease Zerk
- 1.6 lb
| Housing Material | Stainless Steel |
| Grease Type | H1 Food Grade Grease |
| Bolt Centers | 64 mm |
| Flange Type | 4-Bolt Flange |
| Bearing Material | Stainless Steel |
| Housing Height | 86 mm |
| Closure Type | Dual Seals (B-Type) |
| Dynamic Load Rating | 2440 N |
| Overall Width | 33 mm |
| Bolt Size | 3/8 in, M10 |
| Bore Dia. | 0.75 in |
| Duty Type | Standard |
| Static Load Rating | 1220 N |
| Housing Length | 86 mm |
| Locking Type | Set Screw |
| Operating Temperature [Max] | 250° F |
| Weight | 1.6 LB |
| EAN or UPC | 800675727437 |
