IPTCI
SUCSF 205 16 L3
Stainless Steel 1 in Bore Standard Duty 4-Bolt Flange Ball Bearing
Item #118119055
- 1 in Bore Diameter
- 95 mm Housing Length
- Standard Duty Type
- Set Screw Locking Type
features
- Stainless Steel Housing
- Stainless Steel Wide Inner Ring Bearing
- Set Screw Locking
- Silicone Rubber Triple Lip Seals (L3)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Relubricatable through included Grease Zerk
- 2.1 lb
| Grease Type | H1 Food Grade Grease |
| Bolt Centers | 70 mm |
| Bore Dia. | 1 in |
| Dynamic Load Rating | 2670 N |
| Overall Width | 36 mm |
| Locking Type | Set Screw |
| Flange Type | 4-Bolt Flange |
| Housing Material | Stainless Steel |
| Housing Height | 95 mm |
| Operating Temperature [Max] | 250° F |
| Static Load Rating | 1440 N |
| Duty Type | Standard |
| Bolt Size | 3/8 in, M10 |
| Bearing Material | Stainless Steel |
| Housing Length | 95 mm |
| Closure Type | 2 Triple Lip Seals |
| Weight | 2.1 LB |
| EAN or UPC | 800675728052 |
