IPTCI
SUCSF 206 19 IP69K
Stainless Steel 1.188 in Bore Standard Duty 4-Bolt Flange Ball Bearing
Item #118119064
- 1.188 in Bore Diameter
- 108 mm Housing Length
- Standard Duty Type
- Set Screw Locking Type
features
- Stainless Steel Housing
- Stainless Steel Wide Inner Ring Bearing
- Set Screw Locking
- IP69K Rated Seals
- Pre-Lubricated with quality H-1 Food Grade Grease
- Lubed for Life - Non Relubricatable
- 2.9 lb
| Grease Type | H1 Food Grade Grease |
| Dynamic Load Rating | 3710 N |
| Bore Dia. | 1.188 in |
| Bolt Centers | 83 mm |
| Operating Temperature [Max] | 250° F |
| Housing Length | 108 mm |
| Bearing Material | Stainless Steel |
| Locking Type | Set Screw |
| Closure Type | IP69K-Type |
| Overall Width | 40 mm |
| Flange Type | 4-Bolt Flange |
| Housing Material | Stainless Steel |
| Housing Height | 108 mm |
| Static Load Rating | 2020 N |
| Duty Type | Standard |
| Bolt Size | 7/16 in, M12 |
| Weight | 2.9 LB |
| EAN or UPC | 800675764401 |
