IPTCI
SUCSF 207 22 IP69K
Stainless Steel 1.375 in Bore Standard Duty 4-Bolt Flange Ball Bearing
Item #118119080
- 1.375 in Bore Diameter
- 117 mm Housing Length
- Standard Duty Type
- Set Screw Locking Type
features
- Stainless Steel Housing
- Stainless Steel Wide Inner Ring Bearing
- Set Screw Locking
- IP69K Rated Seals
- Pre-Lubricated with quality H-1 Food Grade Grease
- Lubed for Life - Non Relubricatable
- 3.8 lb
| Overall Width | 44 mm |
| Operating Temperature [Max] | 250° F |
| Bore Dia. | 1.375 in |
| Bearing Material | Stainless Steel |
| Static Load Rating | 2780 N |
| Flange Type | 4-Bolt Flange |
| Locking Type | Set Screw |
| Bolt Centers | 92 mm |
| Bolt Size | 7/16 in, M12 |
| Lubed for Life | Yes |
| Closure Material | Silicone Rubber |
| Grease Type | H1 Food Grade Grease |
| Housing Height | 117 mm |
| Dynamic Load Rating | 4930 N |
| Housing Material | Stainless Steel |
| Closure Type | IP69K-Type |
| Housing Length | 117 mm |
| Duty Type | Standard |
| Weight | 3.8 LB |
| EAN or UPC | 800675764906 |
