IPTCI
SUCSF 207 35MM L3
Stainless Steel 35 mm Bore Standard Duty 4-Bolt Flange Ball Bearing
Item #118119087
- 35 mm Bore Diameter
- 117 mm Housing Length
- Standard Duty Type
- Set Screw Locking Type
features
- Stainless Steel Housing
- Stainless Steel Wide Inner Ring Bearing
- Set Screw Locking
- Silicone Rubber Triple Lip Seals (L3)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Relubricatable through included Grease Zerk
- 3.8 lb
| Closure Type | 2 Triple Lip Seals |
| Dynamic Load Rating | 4930 N |
| Duty Type | Standard |
| Bearing Material | Stainless Steel |
| Operating Temperature [Max] | 250° F |
| Housing Height | 117 mm |
| Housing Length | 117 mm |
| Bolt Size | 7/16 in, M12 |
| Housing Material | Stainless Steel |
| Static Load Rating | 2780 N |
| Bolt Centers | 92 mm |
| Bore Dia. | 35 mm |
| Flange Type | 4-Bolt Flange |
| Overall Width | 44 mm |
| Grease Type | H1 Food Grade Grease |
| Locking Type | Set Screw |
| Weight | 3.8 LB |
| EAN or UPC | 800675730994 |
