IPTCI
SUCSF 209 27 L3
Stainless Steel 1.688 in Bore Standard Duty 4-Bolt Flange Ball Bearing
Item #118119108
- 1.688 in Bore Diameter
- 137 mm Housing Length
- Standard Duty Type
- Set Screw Locking Type
features
- Stainless Steel Housing
- Stainless Steel Wide Inner Ring Bearing
- Set Screw Locking
- Silicone Rubber Triple Lip Seals (L3)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Relubricatable through included Grease Zerk
- 5.4 lb
| Flange Type | 4-Bolt Flange |
| Bolt Size | 9/16 in, M14 |
| Duty Type | Standard |
| Closure Type | 2 Triple Lip Seals |
| Operating Temperature [Max] | 250° F |
| Bore Dia. | 1.688 in |
| Dynamic Load Rating | 6230 N |
| Bolt Centers | 105 mm |
| Housing Length | 137 mm |
| Overall Width | 52 mm |
| Static Load Rating | 3680 N |
| Housing Material | Stainless Steel |
| Bearing Material | Stainless Steel |
| Grease Type | H1 Food Grade Grease |
| Locking Type | Set Screw |
| Housing Height | 137 mm |
| Weight | 5.4 LB |
| EAN or UPC | 800675731762 |
