IPTCI
SUCSF 210 50MM
Stainless Steel 50 mm Bore Standard Duty 4-Bolt Flange Ball Bearing
Item #118119122
- 50 mm Bore Diameter
- 143 mm Housing Length
- Standard Duty Type
- Set Screw Locking Type
features
- Stainless Steel Housing
- Stainless Steel Wide Inner Ring Bearing
- Set Screw Locking
- Silicone Rubber Dual Seals (B-Type)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Relubricatable through included Grease Zerk
- 5.9 lb
| Locking Type | Set Screw |
| Housing Length | 143 mm |
| Bearing Material | Stainless Steel |
| Housing Material | Stainless Steel |
| Overall Width | 55 mm |
| Dynamic Load Rating | 6590 N |
| Grease Type | H1 Food Grade Grease |
| Relubrication | Yes |
| Bolt Centers | 111 mm |
| Closure Material | Silicone Rubber |
| Duty Type | Standard |
| Housing Height | 143 mm |
| Operating Temperature [Max] | 250° F |
| Flange Type | 4-Bolt Flange |
| Bolt Size | 9/16 in, M14 |
| Bore Dia. | 50 mm |
| Closure Type | Dual Seals (B-Type) |
| Static Load Rating | 4070 N |
| Weight | 5.9 LB |
| EAN or UPC | 800675695439 |
