IPTCI
SUCSF 212 36
Stainless Steel 2.25 in Bore Standard Duty 4-Bolt Flange Ball Bearing
Item #118119129
- 2.25 in Bore Diameter
- 175 mm Housing Length
- Standard Duty Type
- Set Screw Locking Type
features
- Stainless Steel Housing
- Stainless Steel Wide Inner Ring Bearing
- Set Screw Locking
- Silicone Rubber Dual Seals (B-Type)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Relubricatable through included Grease Zerk
- 10 lb
| Static Load Rating | 5870 N |
| Flange Type | 4-Bolt Flange |
| Dynamic Load Rating | 8910 N |
| Housing Material | Stainless Steel |
| Locking Type | Set Screw |
| Duty Type | Standard |
| Bore Dia. | 2.25 in |
| Operating Temperature [Max] | 250° F |
| Overall Width | 69 mm |
| Housing Length | 175 mm |
| Grease Type | H1 Food Grade Grease |
| Closure Type | Dual Seals (B-Type) |
| Housing Height | 175 mm |
| Bolt Centers | 143 mm |
| Bearing Material | Stainless Steel |
| Bolt Size | 5/8 in, M16 |
| Weight | 10.0 LB |
| EAN or UPC | 800675694500 |
