- 35 mm Bore Diameter
- 95 mm Housing Length
- Standard Duty Type
- Set Screw Locking Type
features
- Stainless Steel Housing
- Stainless Steel Wide Inner Ring Bearing
- Set Screw Locking
- IP69K Rated Seals
- Pre-Lubricated with quality H-1 Food Grade Grease
- Lubed for Life - Non Relubricatable
- 3.8 lb
| Bolt Size | 7/16 in, M12 |
| Locking Type | Set Screw |
| Flange Type | 3-Bolt Flange |
| Grease Type | H1 Food Grade Grease |
| Housing Length | 95 mm |
| Static Load Rating | 2780 N |
| Overall Width | 46 mm |
| Housing Height | 156 mm |
| Duty Type | Standard |
| Operating Temperature [Max] | 250° F |
| Dynamic Load Rating | 4930 N |
| Bearing Material | Stainless Steel |
| Seal Type | IP69K-Type |
| Housing Material | Stainless Steel |
| Bore Dia. | 35 mm |
| Weight | 3.8 LB |
| EAN or UPC | 800675765149 |

