- 1.188 in Bore Diameter
- 127 mm Housing Length
- Standard Duty Type
- Set Screw Locking Type
features
- Stainless Steel Housing
- Stainless Steel Wide Inner Ring Bearing
- Medium Duty
- Set Screw Locking
- Silicone Rubber Dual Seals (B-Type)
- Pre-Lubricated with quality H-1 Food Grade Grease
- relubricatable through included Grease Zerk
- 3.7 lb
| Housing Material | Stainless Steel |
| Bearing Material | Stainless Steel |
| Flange Type | Piloted Flange |
| Locking Type | Set Screw |
| Overall Width | 37 mm |
| Pilot Diameter | 85.7 mm |
| Bolt Circle Diameter | 104.8 mm |
| Housing Height | 127 mm |
| Housing Length | 127 mm |
| Bore Dia. | 1.188 in |
| Bolt Size | 3/8 in, M10 |
| Dynamic Load Rating | 4930 N |
| Grease Type | H1 Food Grade Grease |
| Static Load Rating | 2780 N |
| Closure Type | Dual Seals (B-Type) |
| Operating Temperature [Max] | 250° F |
| Duty Type | Standard |
| Weight | 3.7 LB |
| EAN or UPC | 800675729226 |

