IPTCI
SUCSFL 201 8
Stainless Steel 0.5 in Bore Standard Duty 2-Bolt Flange Ball Bearing
Item #118119246
- 0.5 in Bore Diameter
- 99 mm Housing Length
- Standard Duty Type
- Set Screw Locking Type
features
- Stainless Steel Housing
- Stainless Steel Wide Inner Ring Bearing
- Set Screw Locking
- Silicone Rubber Dual Seals (B-Type)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Relubricatable through included Grease Zerk
- 1 lb
| Relubrication | Yes |
| Flange Type | 2-Bolt Flange |
| Closure Material | Silicone Rubber |
| Bolt Centers | 76 mm |
| Bolt Size | 5/16 in, M8 |
| Housing Height | 60 mm |
| Housing Material | Stainless Steel |
| Grease Type | H1 Food Grade Grease |
| Operating Temperature [Max] | 250° F |
| Dynamic Load Rating | 2440 N |
| Duty Type | Standard |
| Static Load Rating | 1220 N |
| Overall Width | 33 mm |
| Housing Length | 99 mm |
| Bearing Material | Stainless Steel |
| Closure Type | Dual Seals (B-Type) |
| Bore Dia. | 0.5 in |
| Locking Type | Set Screw |
| Weight | 1.0 LB |
| EAN or UPC | 800675661953 |
