IPTCI
SUCSFL 202 10 IP69K
Stainless Steel 0.625 in Bore Standard Duty 2-Bolt Flange Ball Bearing
Item #118119251
- 0.625 in Bore Diameter
- 99 mm Housing Length
- Standard Duty Type
- Set Screw Locking Type
features
- Stainless Steel Housing
- Stainless Steel Wide Inner Ring Bearing
- Set Screw Locking
- IP69K Rated Seals
- Pre-Lubricated with quality H-1 Food Grade Grease
- Lubed for Life - Non Relubricatable
- 1 lb
| Bolt Size | 5/16 in, M8 |
| Housing Length | 99 mm |
| Dynamic Load Rating | 2440 N |
| Housing Material | Stainless Steel |
| Housing Height | 60 mm |
| Flange Type | 2-Bolt Flange |
| Bore Dia. | 0.625 in |
| Lubed for Life | Yes |
| Closure Material | Silicone Rubber |
| Duty Type | Standard |
| Bearing Material | Stainless Steel |
| Operating Temperature [Max] | 250° F |
| Bolt Centers | 76 mm |
| Overall Width | 33 mm |
| Static Load Rating | 1220 N |
| Grease Type | H1 Food Grade Grease |
| Locking Type | Set Screw |
| Closure Type | IP69K-Type |
| Weight | 1.0 LB |
| EAN or UPC | 800675763855 |
