IPTCI
SUCSFX 10 31
Stainless Steel 1.938 in Bore Standard Duty 4-Bolt Flange Ball Bearing
Item #118119342
- 1.938 in Bore Diameter
- 162 mm Housing Length
- Standard Duty Type
- Set Screw Locking Type
features
- Stainless Steel Housing
- Stainless Steel Wide Inner Ring Bearing
- Set Screw Locking
- Silicone Rubber Dual Seals (B-Type)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Relubricatable through included Grease Zerk
- 8.1 lb
| Locking Type | Set Screw |
| Operating Temperature [Max] | 250° F |
| Bolt Size | 5/8 in, M16 |
| Static Load Rating | 4890 N |
| Overall Width | 59 mm |
| Duty Type | Standard |
| Dynamic Load Rating | 7780 N |
| Flange Type | 4-Bolt Flange |
| Grease Type | H1 Food Grade Grease |
| Closure Type | Dual Seals (B-Type) |
| Housing Height | 162 mm |
| Housing Length | 162 mm |
| Bolt Centers | 130 mm |
| Housing Material | Stainless Steel |
| Bore Dia. | 1.938 in |
| Bearing Material | Stainless Steel |
| Weight | 8.1 LB |
| EAN or UPC | 800675732226 |
