- Set Screw Locking Type
- Stainless Steel Housing Material
features
- Stainless Steel Housing
- Stainless Steel Wide Inner Ring Bearing
- Set Screw Locking
- IP69K Rated Seals
- Pre-Lubricated with quality H-1 Food Grade Grease
- Lubed for Life - Non Relubricatable
- 1.6 lb
| Operating Temperature [Max] | 250° F |
| Housing Length | 70 mm |
| Overall Width | 34 mm |
| Dynamic Load Rating | 2670 N |
| Bore Dia. | 1 in |
| Duty Type | Standard |
| Locking Type | Set Screw |
| Closure Type | IP69K-Type |
| Housing Height | 99 mm |
| Thread Size | PF 3/4-14 |
| Housing Material | Stainless Steel |
| Bearing Material | Stainless Steel |
| Static Load Rating | 1440 N |
| Grease Type | H1 Food Grade Grease |
| Weight | 1.6 LB |
| EAN or UPC | 800675764166 |

