IPTCI
SUCSHA 206 30MM IP69K
Stainless Steel Set Screw 30 mm Bore Hanger Ball Bearing
Item #118119361
- Set Screw Locking Type
- Stainless Steel Housing Material
features
- Stainless Steel Housing
- Stainless Steel Wide Inner Ring Bearing
- Set Screw Locking
- IP69K Rated Seals
- Pre-Lubricated with quality H-1 Food Grade Grease
- Lubed for Life - Non Relubricatable
- 1.9 lb
| Housing Height | 104 mm |
| Closure Type | IP69K-Type |
| Lubed for Life | Yes |
| Housing Material | Stainless Steel |
| Operating Temperature [Max] | 250° F |
| Static Load Rating | 2020 N |
| Bore Dia. | 30 mm |
| Grease Type | H1 Food Grade Grease |
| Closure Material | Silicone Rubber |
| Duty Type | Standard |
| Housing Length | 80 mm |
| Dynamic Load Rating | 3710 N |
| Overall Width | 38 mm |
| Thread Size | PF 3/4-14 |
| Bearing Material | Stainless Steel |
| Locking Type | Set Screw |
| Weight | 1.9 LB |
| EAN or UPC | 800675764647 |
