IPTCI
SUCSOF 207 23 IP69K
Stainless Steel 1.438 in Bore Standard Duty 4-Bolt Flange Ball Bearing
Item #118119415
- 1.438 in Bore Diameter
- 117 mm Housing Length
- Standard Duty Type
- Set Screw Locking Type
features
- Stainless Steel Housing
- Stainless Steel Wide Inner Ring Bearing
- Set Screw Locking
- IP69K Rated Seals
- Pre-Lubricated with quality H-1 Food Grade Grease
- Lubed for Life - Non Relubricatable
- 3.8 lb
| Bolt Centers | 92 mm |
| Bore Dia. | 1.438 in |
| Closure Material | Silicone Rubber |
| Duty Type | Standard |
| Bolt Size | 7/16 in, M12 |
| Flange Type | 4-Bolt Flange |
| Housing Length | 117 mm |
| Closure Type | IP69K-Type |
| Overall Width | 57 mm |
| Housing Material | Stainless Steel |
| Housing Height | 117 mm |
| Locking Type | Set Screw |
| Bearing Material | Stainless Steel |
| Dynamic Load Rating | 4930 N |
| Operating Temperature [Max] | 250° F |
| Lubed for Life | Yes |
| Static Load Rating | 2780 N |
| Grease Type | H1 Food Grade Grease |
| Weight | 3.8 LB |
| EAN or UPC | 800675766344 |
