IPTCI
SUCSOF 208 40MM IP69K
Stainless Steel 40 mm Bore Standard Duty 4-Bolt Flange Ball Bearing
Item #118119424
- 40 mm Bore Diameter
- 130 mm Housing Length
- Standard Duty Type
- Set Screw Locking Type
features
- Stainless Steel Housing
- Stainless Steel Wide Inner Ring Bearing
- Set Screw Locking
- IP69K Rated Seals
- Pre-Lubricated with quality H-1 Food Grade Grease
- Lubed for Life - Non Relubricatable
- 4.9 lb
| Overall Width | 64 mm |
| Lubed for Life | Yes |
| Housing Length | 130 mm |
| Operating Temperature [Max] | 250° F |
| Closure Material | Silicone Rubber |
| Locking Type | Set Screw |
| Closure Type | IP69K-Type |
| Static Load Rating | 3300 N |
| Bore Dia. | 40 mm |
| Duty Type | Standard |
| Flange Type | 4-Bolt Flange |
| Bolt Size | 1/2 in, M14 |
| Grease Type | H1 Food Grade Grease |
| Bearing Material | Stainless Steel |
| Housing Height | 130 mm |
| Housing Material | Stainless Steel |
| Bolt Centers | 102 mm |
| Dynamic Load Rating | 5660 N |
| Weight | 4.9 LB |
| EAN or UPC | 800675766450 |
