IPTCI
SUCSOFB 205 25MM IP69K
25 mm Bore Dia Standard Duty 3-Bolt Flange Ball Bearing
Item #118119442
- 25 mm Bore Diameter
- 70 mm Housing Length
- Standard Duty Type
- Set Screw Locking Type
features
- Stainless Steel Housing
- Stainless Steel Wide Inner Ring Bearing
- Set Screw Locking
- IP69K Rated Seals
- Pre-Lubricated with quality H-1 Food Grade Grease
- Lubed for Life - Non Relubricatable
- 2 lb
| Flange Type | 3-Bolt Flange |
| Seal Type | IP69K-Type |
| Grease Type | H1 Food Grade Grease |
| Overall Width | 49 mm |
| Dynamic Load Rating | 2670 N |
| Housing Material | Stainless Steel |
| Bolt Size | 5/16 in, M8 |
| Housing Height | 121 mm |
| Closure Material | Silicone Rubber |
| Static Load Rating | 1440 N |
| Housing Length | 70 mm |
| Bearing Material | Stainless Steel |
| Bore Dia. | 25 mm |
| Locking Type | Set Screw |
| Duty Type | Standard |
| Operating Temperature [Max] | 250° F |
| Weight | 2.0 LB |
| EAN or UPC | 800675766047 |
