IPTCI
SUCSOFL 205 16 L3
Stainless Steel 1 in Bore Standard Duty 2-Bolt Flange Ball Bearing
Item #118119481
- 1 in Bore Diameter
- 124 mm Housing Length
- Standard Duty Type
- Set Screw Locking Type
features
- Stainless Steel Housing
- Stainless Steel Wide Inner Ring Bearing
- Set Screw Locking
- Silicone Rubber Triple Lip Seals (L3)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Relubricatable through included Grease Zerk
- 1.6 lb
| Bore Dia. | 1 in |
| Operating Temperature [Max] | 250° F |
| Closure Type | 2 Triple Lip Seals |
| Housing Height | 68 mm |
| Dynamic Load Rating | 2670 N |
| Bolt Size | 3/8 in, M10 |
| Bearing Material | Stainless Steel |
| Housing Material | Stainless Steel |
| Grease Type | H1 Food Grade Grease |
| Overall Width | 48 mm |
| Bolt Centers | 99 mm |
| Locking Type | Set Screw |
| Housing Length | 124 mm |
| Duty Type | Standard |
| Flange Type | 2-Bolt Flange |
| Static Load Rating | 1440 N |
| Weight | 1.6 LB |
| EAN or UPC | 800675722852 |
