- Set Screw Locking Type
- Stainless Steel Housing Material
- 1.438 in Inner Diameter
features
- Stainless Steel Stand-Off Housing
- Stainless Steel Wide Inner Ring Bearing
- Set Screw Locking
- Silicone Rubber Triple Lip Seals (L3)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Relubricatable through included Grease Zerk
- 4.1 lb
| Duty Type | Standard |
| I.D. | 1.438 in |
| Operating Temperature [Max] | 250° F |
| Housing Length | 108 mm |
| Bolt Size | 1/2 in-13 UNC |
| Static Load Rating | 2780 N |
| Grease Type | H1 Food Grade Grease |
| Overall Width | 48 mm |
| Closure Type | 2 Triple Lip Seals |
| Bearing Material | Stainless Steel |
| Bolt Centers | 1.875 in |
| Housing Height | 108 mm |
| Locking Type | Set Screw |
| Dynamic Load Rating | 4930 N |
| Housing Material | Stainless Steel |
| Weight | 4.1 LB |
| EAN or UPC | 800675723873 |

