IPTCI
SUCSP 204 20 MM CAP READY
Stainless Steel 1.188 in ID Standard Duty Pillow Block
Item #118119570
- Set Screw Locking Type
- Stainless Steel Housing Material
- 1.188 in Inner Diameter
features
- Stainless Steel Housing
- Stainless Steel Wide Inner Ring Bearing
- Set Screw Locking
- Dual Seals (B-Type)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Relubricatable through included Grease Zerk
- 1.6 lb
| Housing Height | 66 mm |
| Bolt Size | 3/8 in, M10 |
| Dynamic Load Rating | 4200 N |
| Closure Type | Dual Seals (B-Type) |
| Static Load Rating | 2430 N |
| Grease Type | H1 Food Grade Grease |
| Operating Temperature [Max] | 250° F |
| Overall Width | 38 mm |
| I.D. | 1.188 in |
| Duty Type | Standard |
| Locking Type | Set Screw |
| Housing Length | 127 mm |
| Bearing Material | Black Oxide |
| Housing Material | Stainless Steel |
| Bolt Centers | 95 mm |
| Weight | 1.6 LB |
| EAN or UPC | 800675727628 |
