- Set Screw Locking Type
- Stainless Steel Housing Material
- 1.25 in Inner Diameter
features
- Stainless Steel Housing
- Stainless Steel Wide Inner Ring Bearing
- Set Screw Locking
- Silicone Rubber Dual Seals (B-Type)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Relubricatable through included Grease Zerk
- 3.30 lb
| Housing Length | 160 mm |
| Bolt Size | 1/2 in, M14 |
| Static Load Rating | 2020 N |
| Housing Height | 84 mm |
| I.D. | 1.25 in |
| Overall Width | 47 mm |
| Closure Type | Dual Seals (B-Type) |
| Locking Type | Set Screw |
| Housing Material | Stainless Steel |
| Operating Temperature [Max] | 250° F |
| Grease Type | H1 Food Grade Grease |
| Bolt Centers | 121 mm |
| Duty Type | Standard |
| Dynamic Load Rating | 3710 N |
| Bearing Material | Stainless Steel |
| Weight | 3.3 LB |
| EAN or UPC | 800675666385 |

