- Set Screw Locking Type
- Stainless Steel Housing Material
- 1.25 in Inner Diameter
features
- Stainless Steel Housing
- Stainless Steel Wide Inner Ring Bearing
- Set Screw Locking
- Silicone Rubber Triple Lip Seals (L3)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Relubricatable through included Grease Zerk
- 4.2 lb
| Bearing Material | Stainless Steel |
| Closure Type | 2 Triple Lip Seals |
| I.D. | 1.25 in |
| Static Load Rating | 2780 N |
| Grease Type | H1 Food Grade Grease |
| Bolt Size | 1/2 in, M14 |
| Overall Width | 48 mm |
| Duty Type | Standard |
| Housing Material | Stainless Steel |
| Housing Length | 166 mm |
| Operating Temperature [Max] | 250° F |
| Bolt Centers | 127 mm |
| Dynamic Load Rating | 4930 N |
| Housing Height | 94 mm |
| Locking Type | Set Screw |
| Weight | 4.2 LB |
| EAN or UPC | 800675729981 |

