- Set Screw Locking Type
- Stainless Steel Housing Material
- 40 mm Inner Diameter
features
- Stainless Steel Housing
- Stainless Steel Wide Inner Ring Bearing
- Set Screw Locking
- Silicone Rubber Triple Lip Seals (L3)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Relubricatable through included Grease Zerk
- 5.4 lb
| Locking Type | Set Screw |
| Housing Height | 102 mm |
| Closure Type | 2 Triple Lip Seals |
| Housing Length | 181 mm |
| I.D. | 40 mm |
| Operating Temperature [Max] | 250° F |
| Duty Type | Standard |
| Dynamic Load Rating | 5660 N |
| Bolt Centers | 137 mm |
| Static Load Rating | 3300 N |
| Bolt Size | 1/2 in, M14 |
| Housing Material | Stainless Steel |
| Overall Width | 51 mm |
| Bearing Material | Stainless Steel |
| Grease Type | H1 Food Grade Grease |
| Weight | 5.4 LB |
| EAN or UPC | 800675731571 |

