- Set Screw Locking Type
- Stainless Steel Housing Material
- 1.75 in Inner Diameter
features
- Stainless Steel Housing
- Stainless Steel Wide Inner Ring Bearing
- Set Screw Locking
- Silicone Rubber Dual Seals (B-Type)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Relubricatable through included Grease Zerk
- 5.8 lb
| Bolt Centers | 146 mm |
| Housing Length | 190 mm |
| Duty Type | Standard |
| Housing Height | 109 mm |
| Operating Temperature [Max] | 250° F |
| Dynamic Load Rating | 6230 N |
| I.D. | 1.75 in |
| Static Load Rating | 3680 N |
| Housing Material | Stainless Steel |
| Bolt Size | 1/2 in, M14 |
| Locking Type | Set Screw |
| Overall Width | 52 mm |
| Closure Type | Dual Seals (B-Type) |
| Bearing Material | Stainless Steel |
| Grease Type | H1 Food Grade Grease |
| Weight | 5.8 LB |
| EAN or UPC | 800675693473 |

