- Set Screw Locking Type
- Stainless Steel Housing Material
- 1.938 in Inner Diameter
features
- Stainless Steel Housing
- Stainless Steel Wide Inner Ring Bearing
- Set Screw Locking
- Silicone Rubber Dual Seals (B-Type)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Relubricatable through included Grease Zerk
- 7 lb
| Static Load Rating | 4070 N |
| Grease Type | H1 Food Grade Grease |
| Dynamic Load Rating | 6590 N |
| Housing Height | 115 mm |
| Bolt Size | 5/8 in, M16 |
| Bearing Material | Stainless Steel |
| Operating Temperature [Max] | 250° F |
| Duty Type | Standard |
| Closure Type | Dual Seals (B-Type) |
| Bolt Centers | 159 mm |
| Overall Width | 59 mm |
| Housing Material | Stainless Steel |
| Housing Length | 203 mm |
| I.D. | 1.938 in |
| Locking Type | Set Screw |
| Weight | 7.0 LB |
| EAN or UPC | 800675671914 |

