- Set Screw Locking Type
- Stainless Steel Housing Material
- 2 in Inner Diameter
features
- Stainless Steel Housing
- Stainless Steel Wide Inner Ring Bearing
- Set Screw Locking
- Silicone Rubber Dual Seals (B-Type)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Relubricatable through included Grease Zerk
- 8.80 lb
| I.D. | 2 in |
| Operating Temperature [Max] | 250° F |
| Housing Height | 128 mm |
| Locking Type | Set Screw |
| Duty Type | Standard |
| Grease Type | H1 Food Grade Grease |
| Bolt Centers | 174 mm |
| Dynamic Load Rating | 7780 N |
| Closure Type | Dual Seals (B-Type) |
| Bolt Size | 5/8 in, M16 |
| Housing Length | 220 mm |
| Static Load Rating | 4890 N |
| Overall Width | 60 mm |
| Housing Material | Stainless Steel |
| Bearing Material | Stainless Steel |
| Weight | 8.8 LB |
| EAN or UPC | 800675672942 |

