- Set Screw Locking Type
- Stainless Steel Housing Material
- 1.188 in Inner Diameter
features
- Stainless Steel Housing
- Stainless Steel Wide Inner Ring Bearing
- Set Screw Locking
- IP69K Rated Seals
- Pre-Lubricated with quality H-1 Food Grade Grease
- Lubed for Life - Non Relubricatable
- 2.9 lb
| Bolt Centers | 1.688 in |
| Housing Length | 102 mm |
| Dynamic Load Rating | 3710 N |
| Bolt Size | 7/16 in-14 UNC |
| Locking Type | Set Screw |
| Housing Material | Stainless Steel |
| Bearing Material | Stainless Steel |
| Closure Type | IP69K-Type |
| Static Load Rating | 2020 N |
| Operating Temperature [Max] | 250° F |
| Duty Type | Standard |
| Grease Type | H1 Food Grade Grease |
| Housing Height | 86 mm |
| Overall Width | 38 mm |
| I.D. | 1.188 in |
| Weight | 2.9 LB |
| EAN or UPC | 800675764463 |

