- Set Screw Locking Type
- Stainless Steel Housing Material
- 30 mm Inner Diameter
features
- Stainless Steel Housing
- Stainless Steel Wide Inner Ring Bearing
- Set Screw Locking
- Silicone Rubber Triple Lip Seals (L3)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Relubricatable through included Grease Zerk
- 2.9 lb
| Duty Type | Standard |
| Bearing Material | Stainless Steel |
| I.D. | 30 mm |
| Operating Temperature [Max] | 250° F |
| Housing Length | 102 mm |
| Grease Type | H1 Food Grade Grease |
| Bolt Centers | 1.688 in |
| Housing Height | 86 mm |
| Closure Type | 2 Triple Lip Seals |
| Locking Type | Set Screw |
| Dynamic Load Rating | 3710 N |
| Housing Material | Stainless Steel |
| Bolt Size | 7/16 in-14 UNC |
| Overall Width | 38.1 mm |
| Static Load Rating | 2020 N |
| Weight | 2.9 LB |
| EAN or UPC | 800675729912 |

