- Set Screw Locking Type
- Stainless Steel Housing Material
- 1.313 in Inner Diameter
features
- Stainless Steel Housing
- Stainless Steel Wide Inner Ring Bearing
- Set Screw Locking
- IP69K Rated Seals
- Pre-Lubricated with quality H-1 Food Grade Grease
- Lubed for Life - Non Relubricatable
- 3.8 lb
| Operating Temperature [Max] | 250° F |
| Static Load Rating | 2780 N |
| Locking Type | Set Screw |
| Housing Length | 108 mm |
| Housing Height | 95 mm |
| Duty Type | Standard |
| Bolt Size | 1/2 in-13 UNC |
| Housing Material | Stainless Steel |
| Bearing Material | Stainless Steel |
| I.D. | 1.313 in |
| Closure Type | IP69K-Type |
| Overall Width | 48 mm |
| Grease Type | H1 Food Grade Grease |
| Dynamic Load Rating | 4930 N |
| Bolt Centers | 1.875 in |
| Weight | 3.8 LB |
| EAN or UPC | 800675764869 |

