- Set Screw Locking Type
- Stainless Steel Housing Material
- 1.5 in Inner Diameter
features
- Stainless Steel Housing
- Stainless Steel Wide Inner Ring Bearing
- Set Screw Locking
- IP69K Rated Seals
- Pre-Lubricated with quality H-1 Food Grade Grease
- Lubed for Life - Non Relubricatable
- 4.2 lb
| Housing Length | 117 mm |
| Housing Height | 100 mm |
| Overall Width | 49 mm |
| Static Load Rating | 3300 N |
| Closure Type | IP69K-Type |
| Dynamic Load Rating | 5660 N |
| I.D. | 1.5 in |
| Bolt Centers | 1.938 in |
| Operating Temperature [Max] | 250° F |
| Grease Type | H1 Food Grade Grease |
| Housing Material | Stainless Steel |
| Bearing Material | Stainless Steel |
| Locking Type | Set Screw |
| Bolt Size | 1/2 in-13 UNC |
| Duty Type | Standard |
| Weight | 4.2 LB |
| EAN or UPC | 800675765231 |

