- Set Screw Locking Type
- Stainless Steel Housing Material
- 1.938 in Inner Diameter
features
- Stainless Steel Housing
- Stainless Steel Wide Inner Ring Bearing
- Set Screw Locking
- Silicone Rubber Dual Seals (B-Type)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Relubricatable through included Grease Zerk
- 6.2 lb
| Bearing Material | Stainless Steel |
| Housing Material | Stainless Steel |
| Overall Width | 52 mm |
| Static Load Rating | 4070 N |
| Locking Type | Set Screw |
| Closure Type | Dual Seals (B-Type) |
| I.D. | 1.938 in |
| Housing Length | 140 mm |
| Dynamic Load Rating | 6590 N |
| Housing Height | 117 mm |
| Duty Type | Standard |
| Operating Temperature [Max] | 250° F |
| Grease Type | H1 Food Grade Grease |
| Bolt Centers | 2.25 in |
| Bolt Size | 5/8 in-11 UNC |
| Weight | 6.2 LB |
| EAN or UPC | 800675693466 |

