IPTCI
SUCST 205 16
Take Up Ball Bearing Mounted Unit, 1.00 in Bore, Stainless Steel Housing, Stainless Steel Insert, Set Screw Locking
Item #118119718
- Set Screw Locking Type
- 13.5 mm Slot Width
- Stainless Steel Housing Material
features
- Stainless Steel Housing
- Stainless Steel Wide Inner Ring Bearing
- Set Screw Locking
- Silicone Rubber Dual Seals (B-Type)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Relubricatable through included Grease Zerk
- 1.9 lb
| Dynamic Load Rating | 2670 N |
| Housing Length | 97 mm |
| Housing Height | 89 mm |
| Bearing Material | Stainless Steel |
| Relubrication | Yes |
| Housing Material | Stainless Steel |
| Bore Dia. | 1 in |
| Overall Width | 34 mm |
| Locking Type | Set Screw |
| Slot Width | 13.5 mm |
| Grease Type | H1 Food Grade Grease |
| Distance Between Slots | 76.2 mm |
| Static Load Rating | 1440 N |
| Duty Type | Standard |
| Operating Temperature [Max] | 250° F |
| Closure Material | Silicone Rubber |
| Weight | 1.9 LB |
| EAN or UPC | 800675664251 |
