IPTCI
SUCST 206 19
Take Up Ball Bearing Mounted Unit, 1.1875 in Bore, Stainless Steel Housing, Stainless Steel Insert, Set Screw Locking
Item #118119726
- Set Screw Locking Type
- 13.5 mm Slot Width
- Stainless Steel Housing Material
features
- Stainless Steel Housing
- Stainless Steel Wide Inner Ring Bearing
- Set Screw Locking
- Silicone Rubber Dual Seals (B-Type)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Relubricatable through included Grease Zerk
- 2.9 lb
| Overall Width | 38 mm |
| Grease Type | H1 Food Grade Grease |
| Housing Height | 102 mm |
| Static Load Rating | 2020 N |
| Dynamic Load Rating | 3710 N |
| Bore Dia. | 1.188 in |
| Housing Length | 113 mm |
| Slot Width | 13.5 mm |
| Duty Type | Standard |
| Bearing Material | Stainless Steel |
| Housing Material | Stainless Steel |
| Operating Temperature [Max] | 250° F |
| Locking Type | Set Screw |
| Weight | 2.9 LB |
| EAN or UPC | 800675696313 |
