IPTCI
SUCSTRS 205 14 IP69K
Take Up Ball Bearing Mounted Unit, 0.875 in Bore, Stainless Steel Housing, Stainless Steel Insert, Set Screw Locking, Lubed for Life
Item #118119776
- Set Screw Locking Type
- 6.4 mm Slot Width
- Stainless Steel Housing Material
features
- Stainless Steel Housing
- Stainless Steel Wide Inner Ring Bearing
- Set Screw Locking
- IP69K Rated Seals
- Pre-Lubricated with quality H-1 Food Grade Grease
- Lubed for Life - Non Relubricatable
- 2 lb
| Locking Type | Set Screw |
| Overall Width | 34 mm |
| Bore Dia. | 0.875 in |
| Operating Temperature [Max] | 250° F |
| Closure Material | Silicone Rubber |
| Housing Length | 99 mm |
| Distance Between Slots | 66.7 mm |
| Static Load Rating | 1440 N |
| Housing Material | Stainless Steel |
| Grease Type | H1 Food Grade Grease |
| Housing Height | 79 mm |
| Slot Width | 6.4 mm |
| Bearing Material | Stainless Steel |
| Duty Type | Standard |
| Dynamic Load Rating | 2670 N |
| Lubed for Life | Yes |
| Weight | 2.0 LB |
| EAN or UPC | 800675764050 |
