IPTCI
SUCTF 207 22
Thermoplastic 1.375 in Bore Standard Duty 4-Bolt Flange Ball Bearing
Item #118119847
- 1.375 in Bore Diameter
- 118 mm Housing Length
- Standard Duty Type
- Set Screw Locking Type
features
- Corrosion Resistant Thermoplastic Housing
- Stainless Steel Wide Inner Ring Bearing
- Set Screw Locking
- Silicone Rubber Dual Seals (B-Type)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Relubricatable through included Grease Zerk
- 3.8 lb
| Bearing Material | Stainless Steel |
| Housing Material | Thermoplastic |
| Bore Dia. | 1.375 in |
| Bolt Size | 7/16 in, M12 |
| Duty Type | Standard |
| Dynamic Load Rating | 4930 N |
| Housing Height | 118 mm |
| Closure Material | Silicone Rubber |
| Grease Type | H1 Food Grade Grease |
| Operating Temperature [Max] | 250° F |
| Locking Type | Set Screw |
| Overall Width | 47 mm |
| Housing Length | 118 mm |
| Static Load Rating | 2780 N |
| Closure Type | Dual Seals (B-Type) |
| Flange Type | 4-Bolt Flange |
| Bolt Centers | 92 mm |
| Relubrication | Yes |
| Weight | 1.7 LB |
| EAN or UPC | 800675752668 |
